Shop All Butterfly Valves
Legend Valve
5" T-365DI BUTTERFLY VALVE
Mfr # 116-655
Zoro # G1809004
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Lug
- Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-655
- Zoro # G1809004
- UPC # 662545124735
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 5" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Lug |
Description
5" T-365DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION COMMERCIAL FAUCETS Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (77-9109)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C94005)
- LEGEND VALVE 3/4" x 2-1/2" 316 SS NIPPLE (316-083)
- KOHLER KOHLER LAV STEM HOT (GP77005-RP)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Buna Liner (ML222B 8)
- Legend Valve Butterfly Valves