Shop All Butterfly Valves
Legend Valve
5" T-365AB BUTTERFLY-EPDM
Mfr # 116-605
Zoro # G1840285
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 5"
- Connection Type EPDM Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-605
- Zoro # G1840285
- UPC # 662545020945
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 5" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Lug |
Description
5" T-365AB Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle-EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- LEGEND VALVE 3/8" X 4" 304 SS NIPPLE (304-046)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 3/4 In. (582 3/4)
- DISTRIBUTION POINT Saniflo Round Bowl Rear Discharge w/Seat, White (83)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- ALFA LAVAL Service Kit LKB Butterfly Valve 2.5 EPDM (9611923031)
- Legend Valve Valves