Shop All Butterfly Valves
Legend Valve
5" T-365 SS BUTTERFLY-EPDM
Mfr # 116-615
Zoro # G1846664
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 5"
- Connection Type EPDM Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-615
- Zoro # G1846664
- UPC # 662545112626
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 5" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Lug |
Description
5" T-367SS Ductile Iron Lug Type Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle- EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS C6097A3012 Pressure Switch (C6097A3012)
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- FLEX-STRUT Pipe Clamp, Parallel, 1-1/2" (FS-7880-1-1/2 E/G)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 160 (82612)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- BONOMI NSF, Butterfly Lug, 8", EPDM, SS Disc (N501S-8)
- Legend Valve Butterfly Valves