Shop All Butterfly Valves
Legend Valve
5" T-335DI BUTTERFLY VALVE
Mfr # 116-455
Zoro # G1802984
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Wafer
- Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-455
- Zoro # G1802984
- UPC # 662545124377
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 5" |
Details
Connection Type | EPDM Seat Wafer |
Description
5" T-335DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" x 3/8" Pipe Size (706235-0806)
- AMERICAN STANDARD Toilet, 1.6 gpf, Floor Mount, Elongated, White (3483.001.020)
- MEM-CO Mini Barb Fitting (Y6-SS)
- ZORO SELECT Steel Bushing 1/2X1/4 In, 150, PK10 (5RLD4)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Ductile Iron (UPML333E 12)
- Legend Valve Valves