Shop All Gate Valves
Legend Valve
5" T-301 CAST IRON GATE VALVE
Mfr # 116-105
Zoro # G1807610
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-105
- Zoro # G1807610
- UPC # 662545009629
- Country of Origin China
- Category Gate Valves
Dimensions
Size | 5" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
5" T-301 Cast Iron Non-Rising Stem Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Gate Valve, NPT, 1/2" (T-301)
- LEGEND VALVE 1 T4351 NO LEAD COMP X COMP UN (313-155NL)
- MORTON SALT 40Lb Clean/Prot Pellet (F125000000G)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- LEGEND VALVE 3" T-408 NO LEAD GATE VALVE (104-710NL)
- LEGEND VALVE 1-1/4" T-414 BRONZE GATE VALVE (104-656)
- LEGEND VALVE 2-1/2" T-408 GATE VALVE (104-709)
- LEGEND VALVE 1" T-400 GATE VALVE (104-465)
- LEGEND VALVE 2-1/2" T-415 GATE VALVE (104-509)
- LEGEND VALVE 1-1/4 T416 RISING STEM GATE VL (104-616)
- SMITH-COOPER IPS Prem Gate Valve, NL 2-1/2" (4347000280)
- Legend Valve Gate Valves