Shop All Manifolds
Legend Valve
5 PORT 1" PRECISION MANIFOLD
Mfr # M-8200 Precision Manifold
Zoro # G1809187
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type 5 Port Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # M-8200 Precision Manifold
- Zoro # G1809187
- UPC # 662545066035
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Connection Type | 5 Port Manifold |
Description
M-8200 Precision 1" Brass Bar 5 Port, Supply and Return Isolation Valves, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 63in PL, T126 (630H100)
- BANJO 3/8" Barbed x 1/2" MNPT 90 Degree Elbow (HB050/038-90)
- PRINCE Pto Pump, Hydraulic (HC-PTO-1A)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA104RRB)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- LEGEND VALVE 7 PORT 1" PREC MFLD W/ADAPTER (8200P-10-7)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 4-3/4 In. L (M10-125-6-SS)
- Legend Valve Pneumatic Valves