Shop All Manifolds
Legend Valve
5 PORT 1" PREC MFLD W/ADAPTER
Mfr # 8200P-10-5
Zoro # G1802555
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1"
- Connection Type 5 Port Manifold
- Includes Integrated Adapter Valve; Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 8200P-10-5
- Zoro # G1802555
- UPC # 662545066103
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Item | Manifold |
Material of Construction | Brass |
Connection Type | 5 Port Manifold |
Includes | Integrated Adapter Valve; Mounting Brackets |
Description
M-8200P Precision Manifold with Integrated Adapter Valves 1" Brass Bar 5 Port, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- POWERDRIVE Split Taper Bushing, Series Q1, 2-1/8" (Q1-2-1/8)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (YAK 2 7/16)
- LINKBELT 1 3/16 Flange Ball Bearing (F3U219N)
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 5/8" MFLD COMP TUBE CONNECTOR (800-144C)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 3/4"x3/4" PEX-8x1/2 CU MANIFOL (510-613-8)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- Legend Valve Manifolds