Shop All Brass Pipe Fittings
Legend Valve
5" BRASS COUNTERSUNK PLUG
Mfr # 302-630
Zoro # G1842489
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-630
- Zoro # G1842489
- UPC # 662545011585
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 5" |
Details
Connection Type | MNPT |
Description
5" Brass Countersunk Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- ZORO SELECT EZ-Riser Eye Socket Rod Hanger, Size 4 In (0370037EG)
- MUELLER BALL VLV BRSS SWEAT 3/4"" (107-454NL)
- MILWAUKEE VALVE Butterfly Valve, Electronic, 3 In (GLC23E 3)
- LEGEND VALVE 1" X 3/4" T-569 VENTURI TEE (302-215)
- LEGEND VALVE 1" BRASS MALE ADAPTER (312-135)
- LEGEND VALVE 1-1/4" BRASS INSERT COUPLING (312-146)
- LEGEND VALVE 1/2 PEX X 1/2" FIP D.E. ELBOW (302-219)
- LEGEND VALVE 1/2 CPVC X FIP 3 HOLE DROP EA (302-231NL)
- LEGEND VALVE 4" BRASS COUNTERSUNK PLUG (302-629)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018037)
- Legend Valve Fittings