Shop All Galvanized Pipes
Legend Valve
4" X CLOSE GALVANIZED NIPPLE
Mfr # 356-220
Zoro # G1805389
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Schedule Schedule 40
- Outside Dia. 4 in
- Size 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-220
- Zoro # G1805389
- UPC # 662545034898
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Outside Dia. | 4 in |
Size | 4" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
4" x Close Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540T)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0222)
- SLOAN A1041A-Bx Dual Fltr Diap Kt 1.6 Cl Boxed (3301122)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, BSPT (ZUSA-PF-10271)
- LEGEND VALVE 1/2" X 10" GALVANIZED NIPPLE (356-074E)
- LEGEND VALVE 3" X 12" GALVANIZED NIPPLE (356-216)
- LEGEND VALVE 1-1/4" X 4-1/2" GALV. NIPPLE (356-127E)
- LEGEND VALVE 3/4" X 6" GALVANIZED NIPPLE (356-090E)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115E)
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081)
- BECK 1-1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029405)
- Legend Valve Pipes