Shop All Stainless Steel Pipe Fittings
Legend Valve
4" x CLOSE 316 SS NIPPLE
Mfr # 316-220
Zoro # G1077958
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Outside Dia. 4 in
- Size 4" X CLOSE
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-220
- Zoro # G1077958
- UPC # 662545105673
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Dia. | 4 in |
Size | 4" X CLOSE |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
4" x Close .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Short Shank Suction Coupling, 1 in Nominal, Male NPSM End Style, Domestic (S10)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (608-0.5)
- ANVIL 2-1/2" x 2-1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310053202)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-103)
- LEGEND VALVE 2-1/2" x 3" 316 SS NIPPLE (316-184)
- LEGEND VALVE 1-1/2" X 2-1/2" 304 SS NIPPLE (304-143)
- LEGEND VALVE 1/2" X 7" 304 SS NIPPLE (304-071)
- LEGEND VALVE 3/4" X 3/8" SS304 HEX BUSHING (404-478)
- LEGEND VALVE 1/4" x 5" 304 SS NIPPLE (304-028)
- LEGEND VALVE 3/4" 90 SS316 ELBOW (416-004)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- Legend Valve Stainless Steel Pipe Fittings