Shop All Galvanized Pipes
Legend Valve
4" X 8" GALVANIZED NIPPLE
Mfr # 356-232E
Zoro # G1802765
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 4" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-232E
- Zoro # G1802765
- UPC # 662545136110
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 4" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
4" x 8" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4x1/2x3/4 NL PEX TEE-F1960 (462-211NL)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48724)
- SHARKBITE MAX Adapter, Brass, Brass (UR334)
- APACHE Ultra T-Bolt Clamp, 2.87" to 3.18" (43082020)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124)
- LEGEND VALVE 3/8" X CLOSE GALV. NIPPLE (356-040)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164E)
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081E)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104E)
- BECK 2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037200)
- Legend Valve Galvanized Pipes