Shop All Brass Pipes
Legend Valve
4" X 8" BRASS NIPPLE
Mfr # 311-232
Zoro # G1803018
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 8 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 4" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-232
- Zoro # G1803018
- UPC # 662545016054
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 8 in |
Size | 4" x 8" |
Outside Dia. | 4 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
4" x 8" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 2 In. Malleable Iron Galvanized Cap (511-408BG)
- CHERNE Gripper 18 In T-Handle W/Bypass (272998)
- JOMAR VALVE 2-1/2" NPT Brass Horizontal Check Valve (T-501)
- OATEY 34x12COP Milfor Hanger (33698)
- LEGEND VALVE 3/4" x 1-1/2" CHROME NIPPLE (311-081CP)
- LEGEND VALVE 1/2" X 4" BRASS NIPPLE (311-066)
- LEGEND VALVE 1" X 4-1/2" CHROME NIPPLE (311-107CP)
- LEGEND VALVE 2" X 5-1/2" BRASS NIPPLE (311-169)
- LEGEND VALVE 1" X 2-1/2" BRASS NIPPLE (311-103)
- LEGEND VALVE 3" X 5" BRASS NIPPLE (311-208)
- ZORO SELECT 1/4" MNPT x 1/2" TBE Brass Close Pipe Nipple Sch 40 (706112-04)
- Legend Valve Brass Pipes