Shop All Black Pipes
Legend Valve
4" X 7" BLACK NIPPLE
Mfr # 355-231E
Zoro # G1855317
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 4" x 7"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-231E
- Zoro # G1855317
- UPC # 662545134130
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 4" x 7" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
4" x 7" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/200/N)
- LEGEND VALVE 1-1/4" GALVANIZED COUPLING (352-506)
- MOEN Handle Cap Kit (42084)
- KORKY Fits American Standard Champion 4 Seal (450BP)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068E)
- LEGEND VALVE 2" X CLOSE BLACK NIPPLE (355-160E)
- LEGEND VALVE 1/4" X 3-1/2" BLACK NIPPLE (355-025E)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080)
- LEGEND VALVE 3" X 5" BLACK NIPPLE (355-208)
- LEGEND VALVE 3/4" X 6" BLACK NIPPLE (355-090E)
- ZORO SELECT 2" MNPT x 6 ft. TBE Black Pipe Sch 80 (90923)
- Legend Valve Pipes