Shop All Galvanized Pipes
Legend Valve
4" X 6" GALVANIZED NIPPLE
Mfr # 356-230E
Zoro # G1843654
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 4" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-230E
- Zoro # G1843654
- UPC # 662545136097
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 4" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
4" x 6" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink (SB151512-N3)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8-1-24X60in)
- MOEN Wand 1.0 GPM Kit in Spot Resistant Stainless (199817SRS)
- PLUMB PAK FAUCET WRENCH 11"" REVRSE (PP840-7)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087E)
- LEGEND VALVE 1-1/2" X 2" GALVANIZED NIPPLE (356-142)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- Legend Valve Galvanized Pipes