Shop All Brass Pipes
Legend Valve
4" X 6" BRASS NIPPLE
Mfr # 311-230
Zoro # G1803325
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 4" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-230
- Zoro # G1803325
- UPC # 662545016047
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 6 in |
Size | 4" x 6" |
Outside Dia. | 4 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
4" x 6" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS ABS ELBOW 90DEG LNG SWEEP 4IN (83840)
- PARKER Reducer, 3/4 x 1/2 In, BSPP (RI3/4EDX1/2CF)
- ZORO SELECT Reducing Nipple, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RN200-125)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- LEGEND VALVE 1/2" X 3" CHROME NIPPLE NL (311-064CNL)
- LEGEND VALVE 1-1/4" x 8" BRASS NIPPLE (311-132)
- LEGEND VALVE 3/8" X 2-1/2" BRASS NIPPLE (311-043)
- LEGEND VALVE 3/8" x CLOSE BRASS NIPPLE (311-040)
- LEGEND VALVE 1-1/4" X 4" BRASS NIPPLE (311-126)
- LEGEND VALVE 2-1/2" X CLOSE BRASS NIPPLE (311-180)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (464-240)
- Legend Valve Brass Pipes