Shop All Galvanized Pipes
Legend Valve
4" X 5" GALVANIZED NIPPLE
Mfr # 356-228E
Zoro # G1841210
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 4" x 5"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-228E
- Zoro # G1841210
- UPC # 662545136073
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 4" x 5" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
4" x 5" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Heating Element, Bare Wire, 240V, 9500W (EX630)
- LASCO FITTINGS CTS Adapter, PVC, 3/4 in, SCH 40, White (4135007SS)
- VIEGA Viega ProPress XL reducer, 4" x 2" (20773)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/8 x 1/8 in (ZUSA-PF-10383)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257E)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115)
- LEGEND VALVE 1-1/2" X 6" GALVANIZED NIPPLE (356-150E)
- LEGEND VALVE 1/2" X 3" GALVANIZED NIPPLE (356-064E)
- ZORO SELECT 1" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-600)
- Legend Valve Pipes