Shop All Galvanized Pipes
Legend Valve
4" X 4" GALVANIZED NIPPLE
Mfr # 356-226E
Zoro # G1841134
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 4" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-226E
- Zoro # G1841134
- UPC # 662545136059
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 4" x 4" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
4" x 4" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side Spray Head with Hose, 5", Metal (30184)
- BOBRICK Fixed-Position Tilt Mirror (293 1830)
- KOHLER Ball Valve, White, 2" L, Plastic (k-1198201)
- SELKIRK METALBESTOS Selkirk Metalbestos 8in. Black Matte Finish Support Package 8T-FSP (8T-FSP)
- LEGEND VALVE 3" X 9" GALVANIZED NIPPLE (356-213E)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088)
- LEGEND VALVE 1-1/2" X 8" GALVANIZED NIPPLE (356-152)
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- LEGEND VALVE 3" X 12" GALVANIZED NIPPLE (356-216E)
- LEGEND VALVE 1-1/4" X 6" GALVANIZED NIPPLE (356-130E)
- Legend Valve Pipes