Shop All Galvanized Pipes
Legend Valve
4" X 4" GALVANIZED NIPPLE
Mfr # 356-226
Zoro # G1851038
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-226
- Zoro # G1851038
- UPC # 662545034980
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 4" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
4" x 4" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 4", Butterfly Valve, Lug, Ductile Iron Body (55L2611040)
- KEENEY MFG Heavy Duty Kitchen Sink Strainer with Power Ball Basket, Black (K1439BLK)
- GEBERIT Electronics For Wc-Ctrl Mambo/Typ 10 (241.476.00.1)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 1" X 10" GALVANIZED NIPPLE (356-114)
- LEGEND VALVE 1" X 12" GALVANIZED NIPPLE (356-116E)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104)
- LEGEND VALVE 1/2" X 2" GALVANIZED NIPPLE (356-062E)
- LEGEND VALVE 1/8" x 1-1/2" GALV. NIPPLE (356-001)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P809)
- Legend Valve Pipes