Shop All Brass Pipes
Legend Valve
4" X 4" BRASS NIPPLE
Mfr # 311-226
Zoro # G1809275
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Size 4" x 4"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-226
- Zoro # G1809275
- UPC # 662545016023
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 4 in |
Size | 4" x 4" |
Outside Dia. | 4 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
4" x 4" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- DIXON HeavyDuty Clamp, w/Wing Nut, 4", 1 Pin (13MHHM400)
- RIDGID Pipe Cutter, Stainless Steel (4-S)
- CHICAGO FAUCET With Ball Joint, Brass, Shower Head, Chrome, Wall (620-CP)
- LEGEND VALVE 1-1/2" X 12" BRASS NIPPLE (311-156)
- LEGEND VALVE 2-1/2" X 4-1/2" BRASS NIPPLE (311-187)
- LEGEND VALVE 3/4" X 2-1/2" BRASS NIPPLE (311-083)
- LEGEND VALVE 1/4" x 6 CHROME NIPPLE (311-030CP)
- LEGEND VALVE 2" X 11" BRASS NIPPLE (311-175)
- LEGEND VALVE 1" X 4" BRASS NIPPLE (311-106)
- LEGEND VALVE 2" X CLOSE BRASS NIPPLE (311-160)
- Legend Valve Pipes