Shop All Stainless Steel Pipe Fittings
Legend Valve
4" X 4" 304 SS NIPPLE
Mfr # 304-226
Zoro # G1075815
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A312, Schedule 40
- Size 4" X 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-226
- Zoro # G1075815
- UPC # 662545104355
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 4" X 4" |
Details
Standards | ASTM A312, Schedule 40 |
Description
4" x 4" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0560005936)
- PARKER 3/8" Compression 316 SS Bite Ferrules (6 TU-SS)
- ZORO SELECT 1" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX2)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 60 psi (1650125)
- LEGEND VALVE 1/4" x 4" 304 SS NIPPLE (304-026)
- LEGEND VALVE 3/4" 90 SS304 ELBOW (404-004)
- LEGEND VALVE 1-1/4" SS304 UNION (404-146)
- LEGEND VALVE 1" x 3" 316 SS NIPPLE (316-104)
- LEGEND VALVE 3" X 2-1/2" SS316 RED COUPLING (416-401)
- LEGEND VALVE 1-1/2" SS MALE ADAPTER (312-007SS)
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- Legend Valve Fittings