Shop All Brass Pipes
Legend Valve
4" X 4-1/2" BRASS NIPPLE
Mfr # 311-227
Zoro # G1810289
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4" x 4-1/2"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-227
- Zoro # G1810289
- UPC # 662545031446
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 4" x 4-1/2" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
4" x 4-1/2" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMS206)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-F-BO-DV-VPB-MXTP)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P606)
- TOTO Strainer, Ecofaucet, Controller Telc1Xx-Xxxx, Tel205Xxx (THP3111)
- LEGEND VALVE 3/8" x CLOSE BRASS NIPPLE (311-040)
- LEGEND VALVE 1/2" X 9" CHROME NIPPLE NL (311-073CNL)
- LEGEND VALVE 1/2" X 12" CHROME NIPLE NL (311-076CNL)
- LEGEND VALVE 1/8" X 7" BRASS NIPPLE (311-011)
- LEGEND VALVE 1" X 6" BRASS NIPPLE (311-110)
- LEGEND VALVE 1-1/4" X 4-1/2" BRASS NIPPLE (311-127)
- LEGEND VALVE 3/8" X 2-1/2" CHROME NIPPLE NL (311-043CNL)
- Legend Valve Pipes