Shop All Black Pipes
Legend Valve
4" X 4-1/2" BLACK NIPPLE
Mfr # 355-227E
Zoro # G1805075
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 4" x 4-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-227E
- Zoro # G1805075
- UPC # 662545134093
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 4" x 4-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
4" x 4-1/2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Pump Unit, Finish: Chrome (48167000)
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100118)
- GOODMAN 10123525 Limit-Reset Man (10123525)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid and Silicone (48750-FA-BZ-G)
- LEGEND VALVE 3/8" X 2" BLACK NIPPLE (355-042)
- LEGEND VALVE 1" x 11" BLACK NIPPLE (355-115E)
- LEGEND VALVE 3" X 6" BLACK NIPPLE (355-210)
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023E)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001)
- LEGEND VALVE 3/8" X 5-1/2" BLACK NIPPLE (355-049E)
- JONES STEPHENS 1/2" x 12" Black Pipe Nipple (30512)
- Legend Valve Pipes