Shop All Stainless Steel Pipe Fittings
Legend Valve
4" X 3" SS316 HEX BUSHING
Mfr # 416-514
Zoro # G1060677
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 4" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-514
- Zoro # G1060677
- UPC # 662545101408
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 4" x 3" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Item | Hex Bushing |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
4" x 3" .316 Stainless Steel Hex Bushing, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 24 Inch Long Stainless Steel Faucet Riser (4401423)
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-10)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RE)
- LEGEND VALVE 1" X 12" 304 SS NIPPLE (304-116)
- LEGEND VALVE 1-1/4" x 1" SS HYDRANT TEES (312-087SS)
- LEGEND VALVE 5/8" PEX CONNECTOR-PR (830-144)
- LEGEND VALVE 3" X 1" SS304 HEX BUSHING (404-507)
- LEGEND VALVE 2" X 1-1/4" SS304 HEX BUSHING (404-501)
- LEGEND VALVE 2" x 3" 316 SS NIPPLE (316-164)
- COMPLETE ATHLETE 0.75 in. MegaPress Stainless Steel 304 Tee with Triple Press Connection & Smart Connect Technology (CO2088891)
- Legend Valve Fittings