Shop All Bronze Pipe Fittings
Legend Valve
4" X 3" NO LEAD HEX BUSHING
Mfr # 310-507NL
Zoro # G1844108
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4" x 3"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-507NL
- Zoro # G1844108
- UPC # 662545090764
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 4" x 3" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
4" x 3" Threaded No Lead Cast Bronze Hex Bushing MNPT, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion Pro Elongated 1.28 Gpf Toilet I, 1.28 gpf, Champion Flushing System, Floor Mount, White (211CA.104.020)
- NVENT CADDY Strut Pipe Clamp, Size 3/4 In (RIGD0075S4)
- KISSLER Spanner Flange, Metal, Universal Fit (08-0404)
- ZORO SELECT PVC Cap, FNPT, 3/4 in Pipe Size (448007)
- LEGEND VALVE 3/4 T5500NL FIP x FIP CURB STO (314-254NL)
- LEGEND VALVE 1" X 1/8" X 1" BASEBOARD TEE (302-254)
- LEGEND VALVE 1-1/4 T4301 NO LEAD PAK X PAK (313-216NL)
- LEGEND VALVE 1-1/4 X 4-1/2" BRS TANK TEE NL (312-174NL)
- LEGEND VALVE 1-1/2" 90 BRONZE ELBOW NO LEAD (310-007NL)
- LEGEND VALVE 3/4 T4325 NO LEAD IPS PAK X CT (313-253NL)
- LEGEND VALVE 3/4" BRONZE FEMALE ADAPTER (312-044)
- Legend Valve Fittings