Shop All Galvanized Pipe Fittings
Legend Valve
4" X 3" GALV. RED. ELBOW
Mfr # 352-139C
Zoro # G1090759
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 4" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-139C
- Zoro # G1090759
- UPC # 662545063621
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" x 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
4" x 3" China Galvanized 90° Reducing Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- ZORO SELECT 1" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (465-060BSNP)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300025608000)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3814-0)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406C)
- LEGEND VALVE 3/4" X 1/2" GALV. HEX BUSHING (352-609)
- LEGEND VALVE 1/2" GALV. INSERT COUPLING (312-313)
- LEGEND VALVE 3/8" GALVANIZED TEE (352-152C)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003C)
- LEGEND VALVE 2" GALVANIZED CROSS (352-378C)
- THRIFCO PLUMBING 1/4 90 Galvanized St Elbow (9217039)
- Legend Valve Galvanized Pipe Fittings