Shop All Galvanized Pipe Fittings
Legend Valve
4" X 3" GALV. RED. ELBOW
Mfr # 352-139
Zoro # G1088266
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 4" x 3"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-139
- Zoro # G1088266
- UPC # 662545029856
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" x 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
4" x 3" SA Galvanized 90° Reducing Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 18-3/8x18-3/8x8", Undr Bath (ELUH16)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL440STS-001)
- PPG PROLUXE GAL Deep PRM Solid Base (SIK710-140/01)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P520)
- LEGEND VALVE 2 X 1 GALV. RED COUPLIING (352-546C)
- LEGEND VALVE 3/4" GALV. SQUARE HEAD PLUG (352-404C)
- LEGEND VALVE 2-1/2" GALVANIZED CAP (352-489C)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640C)
- LEGEND VALVE 6" X 2" GALV HEX BUSHING (352-654C)
- LEGEND VALVE 2-1/2x1-1/4 GALV. HEX BUSHING (352-634)
- ZORO SELECT 3" FNPT Galvanized Cap (2WJ68)
- Legend Valve Fittings