Shop All Galvanized Pipe Fittings
Legend Valve
4" X 3" GALV. RED COUPLING
Mfr # 352-566
Zoro # G1099770
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 4" x 3"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-566
- Zoro # G1099770
- UPC # 662545030425
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" x 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
4" x 3" SA Galvanized Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Trim Kit, Chrome (38250-CP)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001484)
- MOEN Handle Kit, 128868 (128868)
- ZURN Urinal Rebuild Kit, 1.5 Gal (P6000-EUR-WS-RK)
- LEGEND VALVE 2" X 3/4" GALV. RED COUPLING (352-545)
- LEGEND VALVE 3/4" GALV. 90 STREET ELBOW (352-044C)
- LEGEND VALVE 3" X 1" GALV HEX BUSHING (352-637)
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508)
- LEGEND VALVE 1/8" GALVANIZED CAP (352-480C)
- LEGEND VALVE 1/2" GALV. SQUARE HEAD PLUG (352-403)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 2-1/2" (4316012418)
- Legend Valve Fittings