Shop All Galvanized Pipe Fittings
Legend Valve
4 X 3 GALV. HEX BUSHING
Mfr # 352-649
Zoro # G1091206
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 4" x 3"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-649
- Zoro # G1091206
- UPC # 662545028477
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" x 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
4" x 3" SA Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- K-FLEX USA 2-5/8" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068258)
- APOLLO PEX 3/8 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA3812)
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCL1)
- LEGEND VALVE 1/8" GALVANIZED UNION (352-440C)
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464C)
- LEGEND VALVE 3" X 1" GALV HEX BUSHING (352-637)
- LEGEND VALVE 6" GALV CAP (352-493)
- LEGEND VALVE 1" GALV. MERCHANT COUPLING (352-705)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042)
- ZORO SELECT Street 90 deg, 1/4", 300 gal. (4316012250)
- Legend Valve Galvanized Pipe Fittings