Shop All Black Pipe Fittings
Legend Valve
4" X 3" BLACK RED. COUPLING
Mfr # 350-566
Zoro # G1807245
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4" x 3"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-566
- Zoro # G1807245
- UPC # 662545026084
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 4" x 3" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
4" x 3" SA Black Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIDO Lido Closet Flange Chrm (LB-10-505SET)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTCR-4-2)
- JONES STEPHENS Coupling, No Hub, Heavy Duty, 3" (HDNHC3)
- T&S BRASS T&S Easyinstall Kit: Swivel Nut, Bushing, O-Ring, (EZ-K)
- LEGEND VALVE 3/4" BLACK COUPLING (350-504)
- LEGEND VALVE 1-1/4" x 60 BLACK ASSORTMENT P (355-249E)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525)
- LEGEND VALVE 1/4 X 1/8 BLACK HEX BUSHING (350-600)
- LEGEND VALVE 1" X 3/8" BLACK HEX BUSHING (350-611)
- LEGEND VALVE 3/4" BLACK 45 STREET ELBOW (350-064C)
- LEGEND VALVE 1" X 60 BLACK ASSORTMENT PAK (355-248E)
- Legend Valve Black Pipe Fittings