Shop All Black Pipe Fittings
Legend Valve
4" X 3" BLACK HEX BUSHING
Mfr # 350-649
Zoro # G1803648
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4" x 3"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-649
- Zoro # G1803648
- UPC # 662545026480
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 4" x 3" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
4" x 3" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1/2" Wall (693658)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY2)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A216, 2 pcs (07B114466RRSE)
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649C)
- LEGEND VALVE 1 X 3/4 X 1 BLK RED. TEE (350-258C)
- LEGEND VALVE 1/2" X 1/4" BLACK HEX BUSHING (350-604C)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507)
- LEGEND VALVE 1-1/4 X 1/2 BLACK HEX BUSHING (350-616)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525C)
- ANVIL 1" x 1/2" x 1" FNPT Cast Iron Reducing Tee Class 125 (0300038403)
- Legend Valve Black Pipe Fittings