Shop All Galvanized Pipe Fittings
Legend Valve
4" X 2" GALV. RED. TEE
Mfr # 352-245
Zoro # G1091854
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 4" x 2"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-245
- Zoro # G1091854
- UPC # 662545029979
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" x 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
4" x 2" SA Galvanized Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR POOL PRODUCTS Pentair Pool Products 78310600 Junction Box 0.75 In. Npt Brass Threads - Black (78310600)
- DYNAQUIP CONTROLS 3" FNPT Brass Electronic Ball Valve 2-Way (EHH2AATE01)
- ANVIL 2" x 2" x 1-1/2" FNPT Galvanized Reducing Tee (0311048805)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444C)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042)
- LEGEND VALVE 3" X 1-1/2" GALV. RED COUPLING (352-558C)
- LEGEND VALVE 3" X 1" GALV HEX BUSHING (352-637)
- LEGEND VALVE 4" GALVANIZED TEE (352-161)
- LEGEND VALVE 1" GALVANIZED 90 ELBOW (352-005)
- LEGEND VALVE 1" GALV. 90 STREET ELBOW (352-045C)
- Legend Valve Galvanized Pipe Fittings