Shop All Galvanized Pipe Fittings
Legend Valve
4 X 2 GALV. HEX BUSHING
Mfr # 352-647C
Zoro # G1084766
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x MNPT
- Size 4" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-647C
- Zoro # G1084766
- UPC # 662545065748
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" x 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
4" x 2" China Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS #150 - Rdcng Hex Bushing - 3/4" MNPT x 1/2" FNPT (ZUSA-PF-6935)
- JONES STEPHENS Water Meter Key, Box Lid Key 1/2 x 30 (M25130)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- ZORO SELECT 90 Deg Double Elbow, 3 InHub (03047)
- LEGEND VALVE 1 " X 1/4 " GALV. HEX BUSHING (352-610)
- LEGEND VALVE 3/8" GALVANIZED TEE (352-152C)
- LEGEND VALVE 1" GALVANIZED COUPLING (352-505C)
- LEGEND VALVE 1-1/4" GALVANIZED COUPLING (352-506C)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067C)
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153C)
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- Legend Valve Galvanized Pipe Fittings