Shop All Black Pipe Fittings
Legend Valve
4" X 2" BLACK HEX BUSHING
Mfr # 350-647C
Zoro # G1802519
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4" x 2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-647C
- Zoro # G1802519
- UPC # 662545062860
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 4" x 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
4" x 2" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 2" FNPT Galvanized Hex Bushing (511-908BC)
- WOODFORD MANUFACTURING Angle Sillcock, 3/4 In. (24P3/4)
- GROHE Universal Extension Starlight Chrome (45203000)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3" Pipe Size, Socket x Socket (9806-030)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507)
- LEGEND VALVE 3" BLACK 90 ELBOW (350-010C)
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636C)
- LEGEND VALVE 3/4" BLACK 90 STREET ELBOW (350-044)
- LEGEND VALVE 1-1/2 X 1/2 BLACK RED. COUPLIN (350-539C)
- LEGEND VALVE 1/2 X 1/4 BLACK RED. COUPLING (350-524C)
- ZORO SELECT 2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P578)
- Legend Valve Black Pipe Fittings