Shop All Galvanized Pipes
Legend Valve
4" X 12" GALVANIZED NIPPLE
Mfr # 356-236E
Zoro # G1802905
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 4" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-236E
- Zoro # G1802905
- UPC # 662545136158
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 4" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
4" x 12" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- PFISTER Mtl Psh-Seal Bg (972-101BG)
- ZORO SELECT 1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (6KH97)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176)
- LEGEND VALVE 1/8" x 3" GALV. NIPPLE (356-004)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068)
- LEGEND VALVE 1/8" x 1-1/2" GALV. NIPPLE (356-001)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- BECK 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331044206)
- Legend Valve Pipes