Shop All Ball Valves
Legend Valve
4" T-712 S.S. BALL VALVE
Mfr # 113-111
Zoro # G1803200
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 1000 CWP, 150 WSP
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-111
- Zoro # G1803200
- UPC # 662545021782
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 4" |
Details
Connection Type | FNPT x FNPT |
Standards | 1000 CWP, 150 WSP |
Description
4" T-712 Full Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1-1/4" x 1-1/4" x 3/4", Press Ends (9100255PC)
- ZORO SELECT 3/8" Compression x IPS Brass Supply Stop Extender Tee (993-020NL)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 225 psi (0019-F12-MG00225)
- VINTAGE CC43102KL 1/2" IPS X 3/8" OD Angle Stop Lever Handle (CC43102KL)
- LEGEND VALVE 3/4" T-1960NL MIP x F1960 BV (101-464NL)
- LEGEND VALVE 1 T-2000 IPS F.P. BALL VALVE (101-415)
- LEGEND VALVE 1" T-1004 FULL PORT BV NL (101-015NL)
- LEGEND VALVE 1/4" T-1002 NO LEAD BALL VALVE (101-061NL)
- LEGEND VALVE 1-1/4 T730 IPS CARBON STEEL BV (113-226)
- LEGEND VALVE 1/4" T-1001 NO LEAD IPS FP BV (101-101NL)
- TMG 3/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20401TMG)
- Legend Valve Ball Valves