Shop All Ball Valves
Legend Valve
4" T-601 PVC BALL VALVE
Mfr # 201-311
Zoro # G1853427
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type FNPT x FNPT
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-311
- Zoro # G1853427
- UPC # 662545003498
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 4" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | FNPT x FNPT |
Description
4" T-601 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Internal Pipe, 2-1/2", Ips Plug, 3", PVC, (C60007)
- LEGEND VALVE 1/2" X 1/4" NO LEAD RED TEE (310-416NL)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/2" Pipe Size (706201-08)
- LEGEND VALVE 2" S-1002 BALL VALVE (101-088)
- LEGEND VALVE 1/2" T-1100 BALL VALVE-NO LEAD (101-503NL)
- LEGEND VALVE 1/8" T-900 MXF BALL VALVE (101-520)
- LEGEND VALVE 1-1/2" S-901 NO LEAD BALL VALV (101-237NL)
- LEGEND VALVE 2" T-1002 NO LEAD BALL VALVE (101-068NL)
- LEGEND VALVE 2" T-710 S.S. BALL VALVE (113-128)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- Legend Valve Valves