Shop All Sillcocks
Legend Valve
4" T-550 CARTRIDGE
Mfr # 108-904A
Zoro # G1807376
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-904A
- Zoro # G1807376
- UPC # 662545081410
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 4" |
Description
4" T-550 Stem & Cartridge Assembly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Green Drain 3.5in Waterless Trap Seal (8400129)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310543806)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075200.002)
- DANCO Seal Shower Dr Rubber 3/8X48In (88705)
- LEGEND VALVE 1/2" x 8" TM-550PNL ASTM 1960 (108-043NL)
- LEGEND VALVE 1/2 S541CFL 1/4 TURN SILLCOCK (107-474CP)
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- LEGEND VALVE 1/2 X 12 T550P 1/4 TURN FF PEX (108-005A)
- LEGEND VALVE 1/2 X 12 T-552P PEX FROST FREE (108-145)
- LEGEND VALVE 1/2" T-546VB NO LEAD SILLCOCK (107-417NL)
- LEGEND VALVE 3/4 x 12 T550 1/4 TURN FROST F (108-160A)
- Legend Valve Valves