Shop All Check Valves
Legend Valve
4" T-451 CHECK VALVE NL
Mfr # 105-111NL
Zoro # G1810535
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Brass
- Size 4"
- Standards 200 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-111NL
- Zoro # G1810535
- UPC # 662545090818
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
4" T-451 No Lead Brass Swing Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Retrofit Toe Tap Conversion Kit (7142-CP)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC SCH40 3"" SLIP (PVC 02116 1800)
- JONES STEPHENS Lavatory Supply Kit, BN, 5/8"AngleStop (S1036BN)
- LEGEND VALVE 1" T-455 IPS IN-LINE CHECK (105-445)
- LEGEND VALVE 3/4" T-451 CHECK VALVE (105-104)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- LEGEND VALVE 2" S-613 SUMP CHECK VLV (203-228)
- LEGEND VALVE 1-1/4" T-611 PVC CHECK VALVE (203-106)
- LEGEND VALVE 1 NO LEAD PRESS INLINE CHECK (105-455NL)
- KECKLEY 3" Globe Check Valve (3CG1F-CI-B2334)
- Legend Valve Check Valves