Shop All Check Valves
Legend Valve
4" T-451 CHECK VALVE
Mfr # 105-111
Zoro # G1809729
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Brass
- Size 4"
- Standards 200 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-111
- Zoro # G1809729
- UPC # 662545002095
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
4" T-451 Brass Swing Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER BALL VLV 600IPS FIP 1/4"" (107-401NL)
- ZORO SELECT 1/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (4GRY8)
- VIEGA Viega MegaPressG coupling No stop, 1/2" x 1/2" (25031)
- HAM-LET 3/4" Compression 316 SS Straight Union (762L SS 3/4)
- LEGEND VALVE 2" T-611 PVC CHECK VALVE (203-108)
- LEGEND VALVE 1/2" T-451 CHECK VALVE (105-103)
- LEGEND VALVE 2" P-451 NO LEAD PRESS CHECK (105-008NL)
- LEGEND VALVE 1/2" T-457 DUAL CHECK NO LEAD (115-103NL)
- LEGEND VALVE 1" S-455 NL CXC IN-LINE CHECK (105-465NL)
- LEGEND VALVE 1-1/4 T450 NO LEAD IN-LINE CHK (105-426NL)
- LIBERTY PUMPS Ascent II PE-IC Check Valve Kit (K001909)
- Legend Valve Valves