Shop All Gate Valves
Legend Valve
4" T-420 QUICK OPENING GATE
Mfr # 104-417
Zoro # G1841344
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type FNPT x FNPT
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-417
- Zoro # G1841344
- UPC # 662545112336
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Details
Connection Type | FNPT x FNPT |
Description
4" T-420 Quick Opening Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-405 Water Nozzle, 4 Gpm (14-405)
- COBRA TOOLS Auger Drain Drum 1/4X25Ft (84250)
- BK RESOURCES Lever Drain Tool, Used To Install/Remove Most Lever Drains (BK-LDT)
- ZORO SELECT Water Heater Element (SGW2457X-430473)
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- LEGEND VALVE 2" T-400 NO LEAD GATE VALVE (104-468NL)
- LEGEND VALVE 3/4" T-408X CROSS HANDLE GATE (104-734)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 3" T-401 GATE VALVE (104-310)
- LEGEND VALVE 3" T-408 NO LEAD GATE VALVE (104-710NL)
- SHARPE VALVES Gate Valve, Class 800, 3/4 In., Socket Weld (4371003440)
- Legend Valve Gate Valves