Shop All Gate Valves
Legend Valve
4" T-408 NO LEAD GATE VALVE
Mfr # 104-711NL
Zoro # G1843164
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-711NL
- Zoro # G1843164
- UPC # 662545086156
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
4" T-408 No Lead Brass Economy Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (22600066312000)
- BANJO 3In Viton Coupling Gasket (300GV)
- HONEYWELL Am100-Us-1Lf 1/2" Union Sweat (AM100-US-1)
- GROHE Universal Spindle Extension (48044000)
- LEGEND VALVE 1-1/4" T-414 BRONZE GATE VALVE (104-656)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- LEGEND VALVE 1-1/4 S-408 NO LEAD GATE VALVE (104-726NL)
- LEGEND VALVE 4" T-408 GATE VALVE (104-711)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- LEGEND VALVE 3"T-303 OSY CAST IRON GATE VLV (116-123)
- BONNEY FORGE Manual 300 Steel Flanged 2in Wedge Gate Valve (L3 11-LE)
- Legend Valve Valves