Shop All Gate Valves
Legend Valve
4" T-408 GATE VALVE
Mfr # 104-711
Zoro # G1847440
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-711
- Zoro # G1847440
- UPC # 662545006383
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
4" T-408 Brass Economy Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Black Steel Cap (8318085)
- AMERICAN STANDARD Inlet Pipe Assy, 1 x 3-1/2 In, Brass (A955057-0020A)
- DANCO Washer Cone Type M (38807B)
- ZORO SELECT 1-1/4" Socket Weld SS Coupling (4307004270)
- LEGEND VALVE 2-1/2" T-401 GATE VALVE (104-309)
- LEGEND VALVE 1" S-415 GATE VALVE (104-605)
- LEGEND VALVE 2-1/2 T-303 OSY CAST IRON GATE (116-122)
- LEGEND VALVE 1-1/2 T-408 NO LEAD GATE VALVE (104-707NL)
- LEGEND VALVE 3/4" S-400 GATE VALVE (104-474)
- LEGEND VALVE 1-1/2" T-408 GATE VALVE (104-707)
- KENNEDY VALVE 6" Gate Valve 3/4" TAP 350 PSI (7000360946)
- Legend Valve Valves