Shop All Butterfly Valves
Legend Valve
4" T-367SS BUTTERFLY-BUNA
Mfr # 116-634
Zoro # G1807218
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 4"
- Connection Type Buna-N-Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-634
- Zoro # G1807218
- UPC # 662545112701
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Lug |
Description
2" T-367SS Ductile Iron Lug Type Butterfly Valve, Stainless SteelDisc, 10 Position Lever Handle -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Disposal Flange (11352-BN)
- THRIFCO PLUMBING 3/4 Inch X 1-1/2 Inch SCH 80 PVC Nipple (6620026)
- THRIFCO PLUMBING 1/4 Inch MIP Brass Plug (9316090)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Soaking Step-In Bathtub (3060SILWS)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322094880)
- Legend Valve Valves