Shop All Butterfly Valves
Legend Valve
4" T-367DI-G BUTTERFLY VALVE
Mfr # 116-694
Zoro # G1803605
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Lug
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-694
- Zoro # G1803605
- UPC # 662545124995
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Connection Type | Buna-N-Seat Lug |
Description
4" T-367DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125 (0300030103)
- TOTO Blue Push Rod For Partial Flush 160Mm Fo (9AU187)
- FLEXTRON Gas Line Hose 3/8'' O.D.x60'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-60H)
- POWERS Retainer, Dial Insert (227-166)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C-64.0MS/STH)
- Legend Valve Valves