Shop All Butterfly Valves
Legend Valve
4" T-367AB-G BUTTERFLY-BUNA
Mfr # 116-664
Zoro # G1805547
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 4"
- Connection Type Buna-N-Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-664
- Zoro # G1805547
- UPC # 662545021140
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Lug |
Description
4" T-367AB-G Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, Gear Operated-BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 60 Degree Elbow, Hub, 2 in Pipe Size (1WKE1)
- KOHLER Puretide Manual Cleansing Toilet Seat (5724-0)
- EVERFLOW MIPxPVC Adapter Pipe Fitting 3/4" (BRCPM034-NL)
- AMERICAN STANDARD Trip Lever Pro Rh Bn (7381231-201.2950A)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- NIBCO Butterfly Valve, Lever, 2 In, Cast Iron (FC27653 2)
- Legend Valve Valves