Shop All Butterfly Valves
Legend Valve
4" T-367AB BUTTERFLY-BUNA
Mfr # 116-624
Zoro # G1802187
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 4"
- Connection Type Buna-N-Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-624
- Zoro # G1802187
- UPC # 662545021072
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Lug |
Description
4" T-367AB Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle-BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Elongated, Plastic, White, Top-Tite Hinge (170-000)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RE)
- CHICAGO FAUCET 5 3/4 In. Rigid Vacuum Breaker Spout (897-SJKRCF)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N038018)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095740)
- Legend Valve Butterfly Valves