Shop All Butterfly Valves
Legend Valve
4" T-365DI-G BUTTERFLY VALVE
Mfr # 116-684
Zoro # G1841676
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Lug
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-684
- Zoro # G1841676
- UPC # 662545124902
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Connection Type | EPDM Seat Lug |
Description
4" T-365DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair kit, Z1330-C, Z1330-C-BFP, Z1333-C (HYD-RK-Z1330-C/33-C)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 1/2 in Pipe Size (829-339FB)
- SMITH-COOPER Ball Valve, 1", 304, FP 800, 2pcs (4373001050)
- WATERSAVER Spray Head, 1/4 In, PK2 (AP470-001R)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- HAYWARD FLOW CONTROL Butterfly Valve, 2" PVC/EPDM, Lever Handle (BYCS1020E1LGA)
- Legend Valve Butterfly Valves