Shop All Butterfly Valves
Legend Valve
4" T-365DI BUTTERFLY VALVE
Mfr # 116-654
Zoro # G1805626
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Lug
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-654
- Zoro # G1805626
- UPC # 662545124728
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Lug |
Description
4" T-365DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TANK2BOWL KIT 2"" (630-6204-P-4)
- PARKER 3/4" CPI x MNPT 316 SS Male Connector (12-12 FBZ-SS)
- LARSEN SUPPLY CO Low Pro Toil Fill Valve (04-4104)
- SOUTHLAND Floor Flange, 1/2 in, Threaded, Iron, 300 psi Max Pressure (521-603HP)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 1/2 In (ML-233E 2 1/2)
- Legend Valve Valves