Shop All Butterfly Valves
Legend Valve
4" T-365 SS BUTTERFLY-EPDM
Mfr # 116-614
Zoro # G1849936
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 4"
- Connection Type EPDM Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-614
- Zoro # G1849936
- UPC # 662545112619
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Lug |
Description
4" T-367SS Ductile Iron Lug Type Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle- EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570NS 1/2)
- OATEY 2 Galv Split Hanger (335561)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1782)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-1)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear (CL323E 6)
- Legend Valve Valves