Shop All Butterfly Valves
Legend Valve
4" T-337DI-G BUTTERFLY VALVE
Mfr # 116-494
Zoro # G1852264
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Wafer
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-494
- Zoro # G1852264
- UPC # 662545124636
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Item | Butterfly Valve |
Connection Type | Buna-N-Seat Wafer |
Description
4" T-337DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Screw, #8-32 X 1.625 (1032706)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- DELTA Wall Mount for Hand Shower, Chrome (U4005-PK)
- 3M AQUA-PURE Water Filter System, 2 gpm, 0.5 Micron, 15 1/8 in H (5609223)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322024460)
- Legend Valve Butterfly Valves